Zoro Homepage

Cup Pull 3 Inch, 3-3/4 Inch (96mm), & 5-1/16 Inch (128mm), 5PK

  • Mfr # P3234-MB-5B

  • Zoro # G506151500


product price: $84.75
/pk 5, $16.95/ea
Free Shipping & Returns

Key Features

Color
Silver
Length
5-7/8 in
Width
1-13/16 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3234-MB-5B
Zoro #
G506151500
UPC #
78555917593
Country of Origin
China

Dimensions

Length
5-7/8 in
Width
1-13/16 in

Details

Finish
Matte Black
Color
Silver
Outer Mounting Hole Ctr. to Ctr.
3 in
Item
Pull
Includes
Mounting Hardware
Shape
Cup

Description

Bridges Collection Cup Pull 3 Inch, 3-3/4 Inch (96mm), & 5-1/16 Inch (128mm) Matte Black Finish, 5PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.