
Cup Pull 3 Inch, 3-3/4 Inch (96mm) & 5-1/16 Inch (128mm)
Mfr # P3234-SN
Zoro # G806151514
product price: $17.55
/eaKey Features
Color
Silver
Length
5-7/8 in
Width
1-13/16 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3234-SN
Zoro #
G806151514
UPC #
78555814472
Country of Origin
China
Dimensions
Length
5-7/8 in
Width
1-13/16 in
Details
Finish
Satin Nickel
Color
Silver
Outer Mounting Hole Ctr. to Ctr.
3 in
Item
Pull
Includes
Mounting Hardware
Shape
Cup
Description
Bridges Collection Cup Pull 3 Inch, 3-3/4 Inch (96mm) & 5-1/16 Inch (128mm) Satin Nickel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.