Zoro Homepage

Cup Pull 3 Inch & 3-3/4 Inch (96mm) Center to Center

  • Mfr # HH74671-SN

  • Zoro # G006150225


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Color
Silver
Length
5-3/4 in
Width
1-1/16 in
Projection
13/16 in
Outer Mounting Hole Ctr. to Ctr.
3 in; 3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH74671-SN
Zoro #
G006150225
UPC #
78555861605
Country of Origin
Taiwan, Province of China

Dimensions

Length
5-3/4 in
Width
1-1/16 in

Details

Finish
Satin Nickel
Color
Silver
Projection
13/16 in
Outer Mounting Hole Ctr. to Ctr.
3 in; 3-3/4 in
Item
Pull
Includes
Mounting Hardware

Description

Wisteria Collection Cup Pull 3 Inch & 3-3/4 Inch (96mm) Center to Center Satin Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.