Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cup Pull 3 Inch & 96mm Center to Center, 10PK

  • Mfr # P3013-MB-10B

  • Zoro # G306151267


product price: $96.59
/pk 10, $9.66/ea
Free Shipping & Returns

Key Features

Color
Bronze
Length
4-7/8 in
Width
2 in
Projection
1 in
Outer Mounting Hole Ctr. to Ctr.
3 in; 3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3013-MB-10B
Zoro #
G306151267
UPC #
78555917838
Country of Origin
Viet Nam

Dimensions

Length
4-7/8 in
Width
2 in

Details

Finish
Matte Black
Color
Bronze
Projection
1 in
Outer Mounting Hole Ctr. to Ctr.
3 in; 3-3/4 in
Item
Pull
Includes
Mounting Hardware
Shape
Cup

Description

Studio Collection Cup Pull 3 Inch & 96mm Center to Center Matte Black Finish (10-Pack)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.