Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cup Pull 3 Inch Center to Center

  • Mfr # P3055-VB

  • Zoro # G106150774


product price: $9.79
/ea

Key Features

Color
Black
Length
3-7/16 in
Width
1-11/16 in
Projection
1 in
Outer Mounting Hole Ctr. to Ctr.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P3055-VB
Zoro #
G106150774
UPC #
78555823498
Country of Origin
Hong Kong

Dimensions

Length
3-7/16 in
Width
1-11/16 in

Details

Finish
Vintage Bronze
Color
Black
Projection
1 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Item
Pull
Shape
Cup

Description

Williamsburg Collection Cup Pull 3 Inch Center to Center Vintage Bronze Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.