Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cup Pull 3 Inch Center to Center

  • Mfr # P3077-10B

  • Zoro # G106150965


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Color
Black
Length
4-3/4 in
Width
1-7/16 in
Projection
1 in
Outer Mounting Hole Ctr. to Ctr.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3077-10B
Zoro #
G106150965
UPC #
78555833466
Country of Origin
China

Dimensions

Length
4-3/4 in
Width
1-7/16 in

Details

Finish
Oil-Rubbed Bronze
Color
Black
Projection
1 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Item
Pull
Shape
Cup

Description

Cottage Collection Cup Pull 3 Inch Center to Center Oil-Rubbed Bronze Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.