Zoro Homepage

Cup Pull 3 Inch Center to Center

  • Mfr # PA1322-BI

  • Zoro # G206150193


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Finish
Black Iron
Color
Black
Length
4-3/8 in
Width
1-7/8 in
Projection
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1322-BI
Zoro #
G206150193
UPC #
78555785284
Country of Origin
China

Dimensions

Length
4-3/8 in
Width
1-7/8 in

Details

Finish
Black Iron
Color
Black
Projection
1 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Item
Pull
Includes
Mounting Hardware

Description

Charleston Blacksmith Collection Cup Pull 3 Inch Center to Center Black Iron Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.