Dover Collection Hook 3/4 Inch Center to Center Brushed Golden Brass Finish

  • Mfr # H078774BGB

  • Zoro # G312045840


product price:  $9.69
/ea

Key Features

Material
Zinc
Hook Finish
Brushed Golden Brass
Color
Satin Brass
Includes
Two #6-20 x 7/8 Inch Type AB Thread Oval Head Wood Screws in Matching Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H078774BGB
Zoro #
G312045840
UPC #
-
Country of Origin
Thailand

Details

Material
Zinc
Hook Finish
Brushed Golden Brass
Color
Satin Brass
Includes
Two #6-20 x 7/8 Inch Type AB Thread Oval Head Wood Screws in Matching Finish

Description

  • •All essential mounting hardware included for an effortless installation. Holds a maximum weight of 35 lbs when mounted to solid wood or studs.
  • •This collection is a "go-to" for most spaces
  • •This collection is a trendy update for transitional spaces
  • •Our Brushed Golden Brass finish is modern and sophisticated. Developed to match brushed brass faucets and lighting fixtures, the finish makes brass contemporary once again.
  • •Holds a maximum weight of 35 lbs when mounted to solid wood or studs.
  • •Since 1893, Hickory Hardware® has built a reputation as the world's premier producer and preferred supplier of quality decorative cabinet Hardware.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.