
Drawer Slide Bottom Mount
Mfr # P1700/14-W
Zoro # G306151243
product price: $12.89
/eaKey Features
Glide Mechanism
Roller
Finish
Epoxy
Disconnect Method
Lift-out Disconnect
Closed Length
22 in
Hardware
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1700/14-W
Zoro #
G306151243
UPC #
078555603946
Country of Origin
China
Dimensions
Closed Length
22 in
Width
2-3/16 in
Details
Item
Drawer Slide
Glide Mechanism
Roller
Finish
Epoxy
Disconnect Method
Lift-out Disconnect
Hardware
Yes
Color
White
Load Capacity
75 lb
Description
Drawer Slides Collection Drawer Slide Bottom Mount White Finish
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.