Zoro Homepage

Drawer Slide Bottom Mount

  • Mfr # P1700/22-W

  • Zoro # G006151321


product price: $18.99
/ea

Key Features

Glide Mechanism
Roller
Finish
Epoxy
Disconnect Method
Lift-out Disconnect
Closed Length
22 in
Width
2-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1700/22-W
Zoro #
G006151321
UPC #
078555603984
Country of Origin
China

Dimensions

Closed Length
22 in
Width
2-3/16 in

Details

Item
Drawer Slide
Glide Mechanism
Roller
Finish
Epoxy
Disconnect Method
Lift-out Disconnect
Hardware
Yes
Color
White
Load Capacity
75 lb

Description

Drawer Slides Collection Drawer Slide Bottom Mount White Finish

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.