Zoro Homepage

Drawer Slide Side Mount

  • Mfr # P1750/20-W

  • Zoro # G106151108


product price: $16.89
/ea

Key Features

Glide Mechanism
Roller
Finish
Epoxy
Disconnect Method
Lift-out Disconnect
Closed Length
22 in
Width
1-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1750/20-W
Zoro #
G106151108
UPC #
078555779634
Country of Origin
China

Dimensions

Closed Length
22 in
Width
1-9/16 in

Details

Item
Drawer Slide
Glide Mechanism
Roller
Finish
Epoxy
Disconnect Method
Lift-out Disconnect
Color
White
Load Capacity
75 lb
Hardware
Yes

Description

Drawer Slides Collection Drawer Slide Side Mount White Finish

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.