Zoro Homepage

Hook 1-1/4 Inch Center to Center

  • Mfr # H077848SN

  • Zoro # G006149328


product price: $14.29
/ea

Key Features

Hook Finish
Satin Nickel
Working Load Limit
35 lb
Hook Base Width
2-1/8 in
Projection
2-1/2 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H077848SN
Zoro #
G006149328
UPC #
78555902674
Country of Origin
China

Dimensions

Hook Base Width
2-1/8 in
Overall Length
4 in
Width
2-1/8 in

Details

Hook Finish
Satin Nickel
Working Load Limit
35 lb
Projection
2-1/2 in
Item
Hook

Description

Karat Collection Hook 1-1/4 Inch Center to Center Satin Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.