Zoro Homepage

Hook 1-1/8 Inch Center to Center, 5PK

  • Mfr # H077859MB-5B

  • Zoro # G006149342


product price: $57.45
/pk 5, $11.49/ea

Key Features

Hook Finish
Matte Black
Working Load Limit
35 lb
Projection
2-3/4 in
Color
Bronze
Base Dia.
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H077859MB-5B
Zoro #
G006149342
UPC #
78555916909
Country of Origin
China

Dimensions

Base Dia.
1-7/8 in
Overall Length
3-3/16 in
Width
1-7/8 in

Details

Hook Finish
Matte Black
Working Load Limit
35 lb
Projection
2-3/4 in
Color
Bronze
Item
Hook

Description

Piper Collection Hook 1-1/8 Inch Center to Center Matte Black Finish, 5PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.