Zoro Homepage

Hook 1-1/8 Inch Center to Center, 5PK

  • Mfr # H077888CH-5B

  • Zoro # G806149337


product price: $67.15
/pk 5, $13.43/ea

Key Features

Hook Finish
Chrome
Working Load Limit
35 lb
Projection
2-15/16 in
Color
Bronze
Base Dia.
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H077888CH-5B
Zoro #
G806149337
UPC #
78555917418
Country of Origin
China

Dimensions

Base Dia.
1-3/4 in
Overall Length
3-5/8 in
Width
1-3/4 in

Details

Hook Finish
Chrome
Working Load Limit
35 lb
Projection
2-15/16 in
Color
Bronze
Item
Hook

Description

Woodward Collection Hook 1-1/8 Inch Center to Center Chrome Finish, 5PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.