
Hook 1 Inch Center to Center, 5PK
Mfr # H077870MB-5B
Zoro # G806149320
product price: $53.19
/pk 5, $10.64/eaKey Features
Hook Finish
Matte Black
Working Load Limit
35 lb
Hook Base Width
1-3/4 in
Projection
2-1/2 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H077870MB-5B
Zoro #
G806149320
UPC #
78555917180
Country of Origin
China
Dimensions
Hook Base Width
1-3/4 in
Overall Length
3-1/2 in
Width
1-3/4 in
Details
Hook Finish
Matte Black
Working Load Limit
35 lb
Projection
2-1/2 in
Color
Silver
Mounting Hardware
Yes
Item
Hook
Description
Veranda Collection Hook 1 Inch Center to Center Matte Black Finish, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.