Zoro Homepage

Hook 2-1/2 Inch Long, 10PK

  • Mfr # S077188-BNV-10B

  • Zoro # G206149289


product price: $108.99
/pk 10, $10.90/ea
Free Shipping & Returns

Key Features

Hook Finish
Black Nickel Vibed
Working Load Limit
35 lb
Projection
2-3/8 in
Color
Bronze
Base Dia.
2-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S077188-BNV-10B
Zoro #
G206149289
UPC #
78555908805
Country of Origin
Viet Nam

Dimensions

Base Dia.
2-1/8 in
Overall Length
2-1/2 in
Width
2-1/8 in

Details

Hook Finish
Black Nickel Vibed
Working Load Limit
35 lb
Projection
2-3/8 in
Color
Bronze
Item
Hook

Description

Pipeline Collection Hook Single Prong 2-1/2 Inch Long Black Nickel Vibed Finish (10-Pack)

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.