Zoro Homepage

Hook 4-3/4 Inch Long, 10PK

  • Mfr # S077189-CH-10B

  • Zoro # G006149304


product price: $106.99
/pk 10, $10.70/ea
Free Shipping & Returns

Key Features

Hook Finish
Chrome
Working Load Limit
35 lb
Hook Base Width
1-3/8 in
Projection
2-3/16 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S077189-CH-10B
Zoro #
G006149304
UPC #
78555908836
Country of Origin
Viet Nam

Dimensions

Hook Base Width
1-3/8 in
Overall Length
4-3/4 in
Width
2-1/4 in

Details

Hook Finish
Chrome
Working Load Limit
35 lb
Projection
2-3/16 in
Color
Silver
Item
Hook

Description

Euro Contemporary Collection Hook Single Prong 4-3/4 Inch Long Chrome Finish (10-Pack)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.