Zoro Homepage

Hook 5-1/4 Inch Long

  • Mfr # S077194-CH

  • Zoro # G306148731


product price: $15.19
/ea

Key Features

Working Load Limit
35 lb
Hook Height
1-1/2 in
Projection
2-1/2 in
Color
Bronze
Hook Base Width
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S077194-CH
Zoro #
G306148731
UPC #
78555891961
Country of Origin
Viet Nam

Dimensions

Hook Height
1-1/2 in
Hook Base Width
1-1/2 in
Overall Length
5-1/4 in

Details

Hook Finish
Chrome
Working Load Limit
35 lb
Projection
2-1/2 in
Color
Bronze

Description

Cottage Collection Hook Coat and Hat 5-1/4 Inch Long Chrome Finish

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.