Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob 1-1/16 Inch Diameter

  • Mfr # P102-AC

  • Zoro # G906149046


product price: $3.25
/ea
Sold in multiples of 2 for $6.50

Key Features

Shape
Round
Finish
Antique Copper
Projection
5/8 in
Diameter
1-1/16 in
Color
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P102-AC
Zoro #
G906149046
UPC #
078555510251
Country of Origin
Hong Kong

Dimensions

Diameter
1-1/16 in

Details

Item
Knob
Shape
Round
Finish
Antique Copper
Projection
5/8 in
Color
Copper

Description

Southwest Lodge Collection Knob 1-1/16 Inch Diameter Antique Copper Finish

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.