Zoro Homepage

Knob 1-1/2 Inch Diameter

  • Mfr # P113-26

  • Zoro # G306149134


product price: $4.65
/ea
Sold in multiples of 3 for $13.95

Key Features

Shape
Round
Finish
Chrome
Projection
3/4 in
Diameter
1-1/2 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P113-26
Zoro #
G306149134
UPC #
78555511326
Country of Origin
China

Dimensions

Diameter
1-1/2 in

Details

Item
Knob
Shape
Round
Finish
Chrome
Projection
3/4 in
Color
Silver

Description

Sunnyside Collection Knob 1-1/2 Inch Diameter Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.