
Knob 1-1/4 Inch Diameter, 10PK
Mfr # P2140-MB-10B
Zoro # G306149097
product price: $65.15
/pk 10, $6.52/eaKey Features
Shape
Round
Finish
Matte Black
Projection
1 in
Diameter
1 in
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2140-MB-10B
Zoro #
G306149097
UPC #
78555917449
Country of Origin
Viet Nam
Dimensions
Diameter
1 in
Details
Item
Knob
Shape
Round
Finish
Matte Black
Projection
1 in
Color
Bronze
Description
American Diner Collection Knob 1-1/4 Inch Diameter Matte Black Finish (10-Pack)
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.