Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob 1-1/4 Inch Diameter

  • Mfr # HH075028-BNV

  • Zoro # G206149104


product price: $9.49
/ea
Sold in multiples of 2 for $18.98

Key Features

Shape
Round
Finish
Black Nickel Vibed
Projection
1-1/8 in
Diameter
1-1/4 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH075028-BNV
Zoro #
G206149104
UPC #
78555862688
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1-1/4 in

Details

Item
Knob
Shape
Round
Finish
Black Nickel Vibed
Projection
1-1/8 in
Color
Gray

Description

Pipeline Collection Knob 1-1/4 Inch Diameter Black Nickel Vibed Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.