Zoro Homepage

Knob 1-1/4 Inch Diameter

  • Mfr # HH075855-GLCH

  • Zoro # G506148951


product price: $9.99
/ea

Key Features

Shape
Round
Finish
Glass with Chrome
Projection
1-1/2 in
Diameter
1-1/4 in
Color
Silver / Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH075855-GLCH
Zoro #
G506148951
UPC #
78555865245
Country of Origin
China

Dimensions

Diameter
1-1/4 in

Details

Item
Knob
Shape
Round
Finish
Glass with Chrome
Projection
1-1/2 in
Color
Silver / Clear

Description

Crystal Palace Collection Knob 1-1/4 Inch Diameter Glass with Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.