Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob 1-1/4 Inch Diameter

  • Mfr # HH74689-CA14

  • Zoro # G006149007


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Shape
Round
Finish
Crysacrylic with Polished Nickel
Projection
1-3/8 in
Color
Clear / Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HH74689-CA14
Zoro #
G006149007
UPC #
78555861704
Country of Origin
China

Dimensions

Diameter
1-1/4 in

Details

Item
Knob
Shape
Round
Finish
Crysacrylic with Polished Nickel
Projection
1-3/8 in
Color
Clear / Silver

Description

Crystal Palace Collection Knob 1-1/4 Inch Diameter Crysacrylic with Polished Nickel Finish

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.