Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob 1-1/4 Inch Diameter

  • Mfr # P2170-BI

  • Zoro # G506148869


product price: $8.19
/ea

Key Features

Shape
Round
Finish
Black Iron
Projection
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2170-BI
Zoro #
G506148869
UPC #
78555802752
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1-1/4 in

Details

Item
Knob
Shape
Round
Finish
Black Iron
Projection
1-1/8 in
Color
Silver

Description

Craftsman Collection Knob 1-1/4 Inch Diameter Black Iron Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.