Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob 1-1/4 Inch Diameter

  • Mfr # P3053-15

  • Zoro # G206148886


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Shape
Round
Finish
Satin Nickel
Diameter
1-1/4 in
Size
1-1/4 in x 1-1/16 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P3053-15
Zoro #
G206148886
UPC #
78555811327
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1-1/4 in
Size
1-1/4 in x 1-1/16 in

Details

Item
Knob
Shape
Round
Finish
Satin Nickel
Color
Black

Description

Williamsburg Collection Knob 1-1/4 Inch Diameter Satin Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.