
Knob 1-1/4 Inch Diameter
Mfr # P3053-BNV
Zoro # G706149130
product price: $6.65
/eaSold in multiples of 2 for $13.30
Key Features
Shape
Round
Finish
Black Nickel Vibed
Diameter
1-1/4 in
Size
1-1/4 in x 1-1/16 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3053-BNV
Zoro #
G706149130
UPC #
78555811334
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1-1/4 in
Size
1-1/4 in x 1-1/16 in
Details
Item
Knob
Shape
Round
Finish
Black Nickel Vibed
Color
Black
Description
Williamsburg Collection Knob 1-1/4 Inch Diameter Black Nickel Vibed Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.