
Knob 1-1/4 Inch Diameter
Mfr # P3103-OBH
Zoro # G806149061
product price: $4.95
/eaSold in multiples of 2 for $9.90
Key Features
Shape
Round
Finish
Oil-Rubbed Bronze Highlighted
Projection
1 in
Diameter
1-1/4 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3103-OBH
Zoro #
G806149061
UPC #
78555814106
Country of Origin
Hong Kong
Dimensions
Diameter
1-1/4 in
Details
Item
Knob
Shape
Round
Finish
Oil-Rubbed Bronze Highlighted
Projection
1 in
Color
Silver
Description
Deco Collection Knob 1-1/4 Inch Diameter Oil-Rubbed Bronze Highlighted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.