Zoro Homepage

Knob 1-1/4 Inch Diameter

  • Mfr # P3151-SN

  • Zoro # G606149124


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Shape
Mushroom
Finish
Satin Nickel
Projection
1-3/16 in
Diameter
1-1/4 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3151-SN
Zoro #
G606149124
UPC #
78555827540
Country of Origin
Hong Kong

Dimensions

Diameter
1-1/4 in

Details

Item
Knob
Shape
Mushroom
Finish
Satin Nickel
Projection
1-3/16 in
Color
Silver

Description

Cottage Collection Knob 1-1/4 Inch Diameter Satin Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.