Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob 1-1/4 Inch Diameter

  • Mfr # P8196-ST

  • Zoro # G506148845


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Shape
Round
Finish
Silver Stone
Projection
15/16 in
Diameter
1-1/4 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8196-ST
Zoro #
G506148845
UPC #
78555829056
Country of Origin
Hong Kong

Dimensions

Diameter
1-1/4 in

Details

Item
Knob
Shape
Round
Finish
Silver Stone
Projection
15/16 in
Color
Silver

Description

Manor House Collection Knob 1-1/4 Inch Diameter Silver Stone Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.