Zoro Homepage

Knob 1-1/4 Inch Diameter

  • Mfr # PA1218-WOA

  • Zoro # G006149021


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Shape
Mushroom
Finish
Windover Antique
Projection
1-1/8 in
Diameter
1-1/4 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1218-WOA
Zoro #
G006149021
UPC #
78555785178
Country of Origin
China

Dimensions

Diameter
1-1/4 in

Details

Item
Knob
Shape
Mushroom
Finish
Windover Antique
Projection
1-1/8 in
Color
Gray

Description

Modus Knob Collection 1-1/4 Inch Diameter Windover Antique Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.