Zoro Homepage

Knob 1-1/8 Inch Diameter, 25PK

  • Mfr # P14255-SN-25B

  • Zoro # G306148816


product price: $89.89
/pk 25, $3.60/ea
Free Shipping & Returns

Key Features

Shape
Round
Finish
Satin Nickel
Projection
1 in
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14255-SN-25B
Zoro #
G306148816
UPC #
78555898328
Country of Origin
Viet Nam

Dimensions

Diameter
1-1/8 in

Details

Item
Knob
Shape
Round
Finish
Satin Nickel
Projection
1 in
Color
Bronze

Description

Conquest Collection Knob 1-1/8 Inch Diameter Satin Nickel Finish (25 Pack)

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.