
Knob 1-1/8 Inch Diameter
Mfr # P14255-26
Zoro # G906148957
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Shape
Round
Finish
Chrome
Projection
1 in
Diameter
1-1/8 in
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P14255-26
Zoro #
G906148957
UPC #
78555774998
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1-1/8 in
Details
Item
Knob
Shape
Round
Finish
Chrome
Projection
1 in
Color
Bronze
Description
Conquest Collection Knob 1-1/8 Inch Diameter Chrome Finish
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.