Zoro Homepage

Knob 1-1/8 Inch Square

  • Mfr # H077861CH

  • Zoro # G906149107


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Shape
Square
Finish
Chrome
Projection
1-3/16 in
Size
1-1/8 in x 1-1/8 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H077861CH
Zoro #
G906149107
UPC #
78555902490
Country of Origin
China

Dimensions

Size
1-1/8 in x 1-1/8 in

Details

Item
Knob
Shape
Square
Finish
Chrome
Projection
1-3/16 in
Color
Silver

Description

Veranda Collection Knob 1-1/8 Inch Square Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.