Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob 1-3/4 Inch X 1-1/8 Inch

  • Mfr # P3600-VB

  • Zoro # G906148797


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Projection
1 in
Color
Bronze
Size
1-3/4 in x 1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3600-VB
Zoro #
G906148797
UPC #
78555828387
Country of Origin
Hong Kong

Dimensions

Size
1-3/4 in x 1-1/8 in

Details

Item
Knob
Finish
Vintage Bronze
Projection
1 in
Color
Bronze

Description

Altair Collection Knob 1-3/4 Inch X 1-1/8 Inch Vintage Bronze Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.