
Knob 1-3/8 Inch Diameter
Mfr # P2011-VP
Zoro # G606149100
product price: $8.49
/eaKey Features
Shape
Mushroom
Finish
Vibra Pewter
Projection
1 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2011-VP
Zoro #
G606149100
UPC #
078555787776
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1-3/8 in
Details
Item
Knob
Shape
Mushroom
Finish
Vibra Pewter
Projection
1 in
Color
Gray
Description
Manchester Collection Knob 1-3/8 Inch Diameter Vibra Pewter Finish
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.