Zoro Homepage

Knob 1-3/8 Inch X 1-1/8 Inch

  • Mfr # P3123-14

  • Zoro # G406148792


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Shape
Rectangular
Finish
Polished Nickel
Projection
1 in
Color
Silver
Size
1-3/8 in x 1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3123-14
Zoro #
G406148792
UPC #
78555864200
Country of Origin
Viet Nam

Dimensions

Size
1-3/8 in x 1-1/8 in

Details

Item
Knob
Shape
Rectangular
Finish
Polished Nickel
Projection
1 in
Color
Silver

Description

Raleigh Collection Knob 1-3/8 Inch X 1-1/8 Inch Polished Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.