
Knob 1-5/16 Inch Diameter
Mfr # P427-26W
Zoro # G706149093
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Shape
Round
Finish
White Porcelain Chrome
Projection
1-1/16 in
Diameter
1-5/16 in
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P427-26W
Zoro #
G706149093
UPC #
78555711306
Country of Origin
Hong Kong
Dimensions
Diameter
1-5/16 in
Details
Item
Knob
Shape
Round
Finish
White Porcelain Chrome
Projection
1-1/16 in
Color
Gold
Description
Tranquility Collection Knob 1-5/16 Inch Diameter White Porcelain Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.