Knob 1-7/16 Inch X 1-1/4 Inch, 10PK

  • Mfr # H076699-BGB-10B

  • Zoro # G606148967


product price: $68.69
/pk 10, $6.87/ea

Key Features

Projection
1-1/8 in
Color
Bronze
Size
1-7/16 in x 1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H076699-BGB-10B
Zoro #
G606148967
UPC #
78555895747
Country of Origin
China

Dimensions

Size
1-7/16 in x 1-1/4 in

Details

Item
Knob
Finish
Brushed Golden Brass
Projection
1-1/8 in
Color
Bronze

Description

Forge Collection Knob 1-7/16 Inch X 1-1/4 Inch Brushed Golden Brass Finish (10 Pack)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.