
Knob 1-7/16 Inch X 1-1/4 Inch, 10PK
Mfr # H076699-SN-10B
Zoro # G906148827
product price: $70.59
/pk 10, $7.06/eaKey Features
Projection
1-1/8 in
Size
1-7/16 in x 1-1/4 in
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H076699-SN-10B
Zoro #
G906148827
UPC #
078555895778
Country of Origin
China
Dimensions
Size
1-7/16 in x 1-1/4 in
Details
Item
Knob
Finish
Satin Nickel
Projection
1-1/8 in
Color
Bronze
Description
Forge Collection Knob 1-7/16 Inch X 1-1/4 Inch Satin Nickel Finish (10 Pack)
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.