
Knob 1 Inch Diameter, 10PK
Mfr # P3014-OBH-10B
Zoro # G906148858
product price: $46.89
/pk 10, $4.69/eaKey Features
Shape
Square
Projection
1 in
Size
1 in x 1 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3014-OBH-10B
Zoro #
G906148858
UPC #
78555896102
Country of Origin
Viet Nam
Dimensions
Size
1 in x 1 in
Details
Item
Knob
Shape
Square
Finish
Oil-Rubbed Bronze Highlighted
Projection
1 in
Color
Silver
Description
Studio Collection Knob 1 Inch Diameter Oil-Rubbed Bronze Highlighted Finish (10 Pack)
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.