
Knob 1 Inch Diameter
Mfr # P2140-VB
Zoro # G806148880
product price: $6.59
/eaKey Features
Shape
Round
Finish
Vintage Bronze
Projection
1 in
Diameter
1 in
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2140-VB
Zoro #
G806148880
UPC #
078555827014
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1 in
Details
Item
Knob
Shape
Round
Finish
Vintage Bronze
Projection
1 in
Color
Bronze
Description
American Diner Collection Knob 1 Inch Diameter Vintage Bronze Finish
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.