Zoro Homepage

Knob 1 Inch Diameter

  • Mfr # P221-VC

  • Zoro # G306149165


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Shape
Mushroom
Finish
Lancaster Hand Polished and Vintage Brown Crackle
Projection
1 in
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P221-VC
Zoro #
G306149165
UPC #
78555522193
Country of Origin
Hong Kong

Dimensions

Diameter
1 in

Details

Item
Knob
Shape
Mushroom
Finish
Lancaster Hand Polished and Vintage Brown Crackle
Projection
1 in
Color
Gold

Description

Tranquility Collection Knob 1 Inch Diameter Vintage Brown Crackle Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.