Zoro Homepage

Knob 1 Inch Diameter

  • Mfr # P3014-SN

  • Zoro # G106148849


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Shape
Square
Finish
Satin Nickel
Projection
1 in
Size
1 in x 1 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3014-SN
Zoro #
G106148849
UPC #
78555811518
Country of Origin
Hong Kong

Dimensions

Size
1 in x 1 in

Details

Item
Knob
Shape
Square
Finish
Satin Nickel
Projection
1 in
Color
Silver

Description

Studio Collection Knob 1 Inch Diameter Satin Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.