
Knob 1 Inch Diameter
Mfr # P3708-CASN
Zoro # G706148768
product price: $10.29
/eaKey Features
Shape
Round
Finish
Crysacrylic with Satin Nickel
Projection
1-1/16 in
Diameter
1 in
Color
Clear / Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3708-CASN
Zoro #
G706148768
UPC #
078555866976
Country of Origin
China
Dimensions
Diameter
1 in
Details
Item
Knob
Shape
Round
Finish
Crysacrylic with Satin Nickel
Projection
1-1/16 in
Color
Clear / Black
Description
Midway Collection Knob 1 Inch Diameter Crysacrylic with Satin Nickel Finish
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.