Zoro Homepage

Knob 1/2 Inch Diameter

  • Mfr # P318-LP

  • Zoro # G406149188


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Shape
Round
Finish
Lancaster Hand Polished
Projection
1/2 in
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P318-LP
Zoro #
G406149188
UPC #
78555531805
Country of Origin
China

Dimensions

Diameter
1/2 in

Details

Item
Knob
Shape
Round
Finish
Lancaster Hand Polished
Projection
1/2 in
Color
Gold

Description

Manor House Collection Knob 1/2 Inch Diameter Lancaster Hand Polished Finish

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.