Zoro Homepage

Knob 2-1/8 Inch X 3/4 Inch

  • Mfr # P3450-BI

  • Zoro # G706148850


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Finish
Black Iron
Projection
1 in
Size
2-1/8 in x 3/4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3450-BI
Zoro #
G706148850
UPC #
78555821005
Country of Origin
Hong Kong

Dimensions

Size
2-1/8 in x 3/4 in

Details

Item
Knob
Finish
Black Iron
Projection
1 in
Color
Black

Description

French Twist Collection Knob 2-1/8 Inch X 3/4 Inch Black Iron Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.