Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob 2-5/16 Inch X 1-1/16 Inch

  • Mfr # P2152-OBH

  • Zoro # G106149037


product price: $10.55
/ea

Key Features

Shape
Rectangular
Projection
1 in
Color
Silver
Size
2-5/16 in x 1-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2152-OBH
Zoro #
G106149037
UPC #
78555807542
Country of Origin
Taiwan, Province of China

Dimensions

Size
2-5/16 in x 1-1/16 in

Details

Item
Knob
Shape
Rectangular
Finish
Oil-Rubbed Bronze Highlighted
Projection
1 in
Color
Silver

Description

Bungalow Collection Knob 2-5/16 Inch X 1-1/16 Inch Oil-Rubbed Bronze Highlighted Finish

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.