
Knob 2-5/16 Inch X 1-1/16 Inch
Mfr # P2152-SN
Zoro # G506148982
product price: $9.35
/eaKey Features
Shape
Rectangular
Projection
1 in
Size
2-5/16 in x 1-1/16 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2152-SN
Zoro #
G506148982
UPC #
78555802929
Country of Origin
Taiwan, Province of China
Dimensions
Size
2-5/16 in x 1-1/16 in
Details
Item
Knob
Shape
Rectangular
Finish
Satin Nickel
Projection
1 in
Color
Silver
Description
Bungalow Collection Knob 2-5/16 Inch X 1-1/16 Inch Satin Nickel Finish
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.