
Knob 2 Inch Diameter, 2PK
Mfr # P186-UW
Zoro # G906148810
product price: $5.09
/pk 2, $2.55/eaSold in multiples of 2 for $10.18
Key Features
Shape
Mushroom
Finish
Unfinished Wood
Projection
1 in
Diameter
2 in
Color
Other
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P186-UW
Zoro #
G906148810
UPC #
78555518691
Country of Origin
China
Dimensions
Diameter
2 in
Details
Item
Knob
Shape
Mushroom
Finish
Unfinished Wood
Projection
1 in
Color
Other
Description
Natural Woodcraft Collection Knob 2 Inch Diameter (2 Pack) Unfinished Wood Finish
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.